Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Vial, 4mL, Neck Size 15mm, PK1000

  • Mfr # 225129

  • Zoro # G9185681


product price: $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Capacity
4ml
Labware Basic Material
Plastic
Includes Closure
No
Dia.
15mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
225129
Zoro #
G9185681
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15mm
Height
45mm
Neck Size
15 mm
Labware Height - English
1.77 in
Labware Height - Metric
45 mm
Overall Height - Metric
45 mm

Details

Item
Shell Vial
Capacity
4ml
Labware Basic Material
Plastic
Includes Closure
No
Closure Material
No Closure
Special Features
Starburst Top for Easier Needle Penetration
Material of Construction
polypropylene
Labware Capacity - Metric
4 mL
Labware Body Material
Polypropylene
Labware Capacity - English
0.14 oz
Color
natural
Labware Body Color
White
Closure Type
Snap On
Capacity - Metric
4 mL
Body Material
HDPE
Capacity - English
0.13 fl oz
Number of Vials Included
1,000
Body Color
Natural
Basic Material
Plastic
Closure Liner Design
Snap Plug
Vial Type
Sample
Product Type
Vial

Description

Shell Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Product Type Vial, Vial Type Sample, Body Material HDPE, Includes Closure No, Closure Material No Closure, Neck Size 15 mm, Body Color Natural, Overall Height - Metric 45 mm, Number of Vials Included 1,000, Basic Material Plastic, Special Features Starburst Top for Easier Needle Penetration, Closure Liner Design Snap Plug, Closure Type Snap On, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.