Zoro Homepage

Single Channel Manual Pipette

  • Mfr # W810308-XS

  • Zoro # G2935339


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Size
Single Channel
Color
Blue
Channel
1
Range
5 to 50micron L
Standards
ISO 8655
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W810308-XS
Zoro #
G2935339
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
Single Channel

Details

Color
Blue
Channel
1
Range
5 to 50micron L
Item
Pipettor
Standards
ISO 8655
Product Type
Pipettor
Graduation Increments
0.1 ul
Pipettor Type
Manual
Number of Channels
1

Description

Pipettor, Size Single Channel, 1 Channel, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.