Zoro Homepage

Single Channel Pipette Initial

  • Mfr # W870914-A

  • Zoro # G2935375


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

Size
Single Channel
Color
Light Gray
Channel
1
Range
10 to 200micron L
Voltage
4.8V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W870914-A
Zoro #
G2935375
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
Single Channel

Details

Color
Light Gray
Channel
1
Range
10 to 200micron L
Voltage
4.8V
Item
Pipettor
Includes
Additional Battery Pack, Electronic Pipette, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Capacity - Maximum
200 ul
Capacity - Minimum
10 ul
Pipettor Type
Electronic
Number of Channels
1
Graduation Increments
1 ul

Description

Pipettor, Size Single Channel, 1 Channel, Light Gray, Voltage 4.8V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.