Snap Cap, Polyethylene, White Clear, PK1000
Mfr # 242786
Zoro # G9185937
product price: $377.99
/pk 1000, $0.38/ea
Free Shipping & Returns
Key Features
Closure Material
Polyethylene
Diameter
11 mm
Labware Closure Color
White Clear
Labware Closure Material
Polyethylene
Color
natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242786
Zoro #
G9185937
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11 mm
Screw Closure Size
11mm
Details
Item
Cap
Closure Material
Polyethylene
Labware Closure Color
White Clear
Labware Closure Material
Polyethylene
Color
natural
Labware Closure Liner Material
Unlined
Labware Closure Type
Snap On
Special Features
Ideal for High-Volume, Quick Turnaround Sampling
Closure Liner Material
Unlined
Product Type
Snap Cap
Closure Color
Natural
Closure Type
Snap On
Description
Cap, Diameter 11 mm, Closure Material Polyethylene, Product Type Snap Cap, Closure Color Natural, Closure Liner Material Unlined, Closure Type Snap On, Special Features Ideal for High-Volume, Quick Turnaround Sampling, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.