Zoro Homepage

Snap Cap, Polyethylene, White Clear, PK200

  • Mfr # 242612

  • Zoro # G9185946


product price: $44.19
/pk 200, $0.22/ea

Key Features

Closure Material
LDPE
Diameter
22 mm
Labware Closure Color
White Clear
Screw Closure Size
22mm
Labware Closure Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242612
Zoro #
G9185946
UPC #
-
Country of Origin
United States

Dimensions

Diameter
22 mm
Screw Closure Size
22mm

Details

Item
Cap
Closure Material
LDPE
Labware Closure Color
White Clear
Labware Closure Liner Material
Unlined
Labware Closure Material
Polyethylene
Special Features
Tabs for Easy Removal
Color
natural
Labware Closure Type
Snap On
Closure Color
Natural
Closure Liner Material
Unlined
Product Type
Snap Cap
Closure Type
Snap On

Description

Cap, Diameter 22 mm, Closure Material LDPE, Product Type Snap Cap, Closure Color Natural, Closure Liner Material Unlined, Closure Type Snap On, Special Features Tabs for Easy Removal, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.