Snap Cap, Polyethylene, White Clear, PK200
Mfr # 242615
Zoro # G9185891
product price: $43.89
/pk 200, $0.22/eaKey Features
Closure Material
LDPE
Diameter
30 mm
Labware Closure Color
White Clear
Screw Closure Size
30mm
Labware Closure Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242615
Zoro #
G9185891
UPC #
-
Country of Origin
United States
Dimensions
Diameter
30 mm
Screw Closure Size
30mm
Details
Item
Cap
Closure Material
LDPE
Labware Closure Color
White Clear
Labware Closure Liner Material
Unlined
Color
natural
Labware Closure Material
Polyethylene
Labware Closure Type
Snap On
Special Features
Tabs for Easy Removal
Closure Color
Natural
Closure Liner Material
Unlined
Closure Type
Snap On
Product Type
Snap Cap
Description
Cap, Diameter 30 mm, Closure Material LDPE, Product Type Snap Cap, Closure Color Natural, Closure Liner Material Unlined, Closure Type Snap On, Special Features Tabs for Easy Removal, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.