Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Cap, Polyethylene, White Clear, PK200

  • Mfr # 242616

  • Zoro # G9185928


product price: $58.99
/pk 200, $0.29/ea

Key Features

Closure Material
LDPE
Diameter
34 mm
Labware Closure Color
White Clear
Labware Closure Material
Polyethylene
Screw Closure Size
34mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242616
Zoro #
G9185928
UPC #
-
Country of Origin
United States

Dimensions

Diameter
34 mm
Screw Closure Size
34mm

Details

Item
Cap
Closure Material
LDPE
Labware Closure Color
White Clear
Labware Closure Material
Polyethylene
Color
natural
Labware Closure Liner Material
Unlined
Special Features
Tabs for Easy Removal
Labware Closure Type
Snap On
Product Type
Snap Cap
Closure Type
Snap On
Closure Color
Natural
Closure Liner Material
Unlined

Description

Cap, Diameter 34 mm, Closure Material LDPE, Product Type Snap Cap, Closure Color Natural, Closure Liner Material Unlined, Closure Type Snap On, Special Features Tabs for Easy Removal, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.