Snap Cap, Polyethylene, White Clear, PK200
Mfr # 242619
Zoro # G9185900
product price: $80.19
/pk 200, $0.40/ea
Free Shipping & Returns
Key Features
Closure Material
LDPE
Diameter
45 mm
Labware Closure Liner Material
Unlined
Color
natural
Labware Closure Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242619
Zoro #
G9185900
UPC #
-
Country of Origin
United States
Dimensions
Diameter
45 mm
Screw Closure Size
45mm
Details
Item
Cap
Closure Material
LDPE
Labware Closure Liner Material
Unlined
Color
natural
Labware Closure Material
Polyethylene
Labware Closure Color
White Clear
Special Features
Tabs for Easy Removal
Labware Closure Type
Snap On
Closure Type
Snap On
Closure Liner Material
Unlined
Product Type
Snap Cap
Closure Color
Natural
Description
Cap, Diameter 45 mm, Closure Material LDPE, Product Type Snap Cap, Closure Color Natural, Closure Liner Material Unlined, Closure Type Snap On, Special Features Tabs for Easy Removal, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.