Zoro Homepage

Spray Bottle, 20mL, PK144

  • Mfr # 226433

  • Zoro # G6961622


product price: $265.99
/pk 144, $1.85/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Oblong
Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226433
Zoro #
G6961622
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Screw Closure Size
15-415 mm
Labware Height - Metric
83 mm
Height
83mm
Screw Closure Size
15-415 mm
Overall Width - Metric
38 mm
Body Diameter - Metric
38 mm
Minimum Screw Closure Size
15 mm
Overall Height - Metric
83 mm
Mouth Size
Wide

Details

Item
Spray Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Oblong
Capacity
20ml
Bottle/Jar Type
Spray
Labware Closure Material
Polypropylene
Labware Body Color
White
Bottle/Jar Shape
Oblong
Labware Closure Color
White Clear
Labware Closure Type
Screw On
Labware Body Material
LDPE
Includes Closure
Yes
Graduation Range
Not Specified
Labware Capacity - Metric
20 mL
Includes
Bottle, Atomizer Tip, Dip Tube
Labware Basic Material
Plastic
Special Features
Includes Bottle, Atomizer Tip, Dip Tube and Screw Cap, Packed in 12 Shelf Packs with 12 Bottles each
Sterile/Non-Sterile
Non-Sterile
Body Material
LDPE
Clarity
Opaque
Capacity - Metric
20 mL
Graduated
No
Basic Material
Plastic
Body Color
White
Capacity - English
0.67 fl oz
Closure Included
Yes
Closure Color
Clear/White
Closure Type
Screw On
Bottle Type
Spray

Description

Spray Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 38 mm, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Overall Height - Metric 83 mm, Clarity Opaque, Closure Included Yes, Screw Closure Size 15-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.