Zoro Homepage

Spray Bottle, 35mL, PK144

  • Mfr # 226434

  • Zoro # G6631764


product price: $296.99
/pk 144, $2.06/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Oblong
Diameter
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226434
Zoro #
G6631764
UPC #
-
Country of Origin
United States

Dimensions

Diameter
46 mm
Labware Screw Closure Size
18-410 mm
Height
94mm
Labware Height - Metric
94 mm
Screw Closure Size
18-410 mm
Body Diameter - Metric
46 mm
Overall Height - Metric
94 mm
Mouth Size
Wide
Minimum Screw Closure Size
18 mm
Overall Width - Metric
46 mm

Details

Item
Spray Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Oblong
Capacity
35mL
Includes Closure
Yes
Bottle/Jar Shape
Oblong
Bottle/Jar Type
Spray
Graduation Range
Not Specified
Labware Body Color
White
Labware Closure Type
Screw On
Includes
Bottle, Atomizer Tip, Dip Tube
Labware Body Material
LDPE
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Labware Capacity - Metric
35 mL
Labware Closure Material
Polypropylene
Special Features
Includes Bottle, Atomizer Tip, Dip Tube and Screw Cap, Packed in 12 Shelf Packs with 12 Bottles each
Sterile/Non-Sterile
Non-Sterile
Capacity - English
1.18 fl oz
Bottle Type
Spray
Clarity
Opaque
Closure Included
Yes
Body Color
White
Capacity - Metric
35 mL
Graduated
No
Closure Color
Clear/White
Basic Material
Plastic
Body Material
LDPE
Closure Type
Screw On

Description

Spray Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 46 mm, Capacity - Metric 35 mL, Capacity - English 1.18 fl oz, Overall Height - Metric 94 mm, Clarity Opaque, Closure Included Yes, Screw Closure Size 18-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.