Zoro Homepage

Spray Bottle, 60mL, PK144

  • Mfr # 226436

  • Zoro # G6539723


product price: $337.99
/pk 144, $2.35/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Oblong
Diameter
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226436
Zoro #
G6539723
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Labware Height - Metric
108 mm
Height
108mm
Labware Screw Closure Size
18-410 mm
Screw Closure Size
18-410 mm
Overall Height - Metric
108 mm
Overall Width - Metric
53 mm
Body Diameter - Metric
53 mm
Minimum Screw Closure Size
18 mm
Mouth Size
Wide

Details

Item
Spray Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Oblong
Capacity
60mL
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Bottle/Jar Type
Spray
Includes
Bottle, Atomizer Tip, Dip Tube
Includes Closure
Yes
Labware Closure Type
Screw On
Bottle/Jar Shape
Oblong
Labware Body Color
White
Labware Body Material
LDPE
Labware Basic Material
Plastic
Labware Capacity - Metric
60 mL
Special Features
Includes Bottle, Atomizer Tip, Dip Tube and Screw Cap, Packed in 12 Shelf Packs with 12 Bottles each
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Body Material
LDPE
Clarity
Opaque
Closure Color
Clear/White
Graduated
No
Capacity - English
2.02 fl oz
Capacity - Metric
60 mL
Bottle Type
Spray
Basic Material
Plastic
Body Color
White
Closure Type
Screw On

Description

Spray Bottle, Body Color White, Body Material LDPE, Body Diameter - Metric 53 mm, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 108 mm, Clarity Opaque, Closure Included Yes, Screw Closure Size 18-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.