Zoro Homepage

Square Bottle, 1 oz, PK48

  • Mfr # W216878

  • Zoro # G6017855


product price: $79.79
/pk 48, $1.66/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216878
Zoro #
G6017855
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31 mm
Height
74mm
Labware Height - Metric
74 mm
Labware Depth - Metric
31 mm
Width
31mm
Depth
31mm
Labware Width - Metric
31 mm
Labware Screw Closure Size
24-400 mm
Screw Closure Size
24-400 mm
Overall Depth - Metric
31 mm
Mouth Size
Wide
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
31 mm
Overall Height - Metric
72 mm
Overall Width - Metric
31 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
1 oz.
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Closure Liner Material
PTFE
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Square
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
1 oz
Special Features
Square Shape Maximizes Storage Space
Sterile/Non-Sterile
Non-Sterile
Body Material
Soda Lime Glass
Closure Liner Material
Polyethylene/PTFE
USP Specification
Type III
Body Color
Clear
Capacity - English
1 fl oz
Clarity
Transparent
Bottle Type
Sampling
Capacity - Metric
30 mL
Basic Material
Glass
Closure Color
White
Closure Included
Yes
Graduated
No
Includes Label
Yes

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.