Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 1 oz, PK48

  • Mfr # W216890

  • Zoro # G5919374


product price: $93.39
/pk 48, $1.95/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216890
Zoro #
G5919374
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31 mm
Labware Screw Closure Size
24-400 mm
Depth
31mm
Labware Depth - Metric
31 mm
Labware Height - Metric
74 mm
Height
74mm
Labware Width - Metric
31 mm
Width
31mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
31 mm
Overall Height - Metric
72 mm
Overall Depth - Metric
31 mm
Mouth Size
Wide
Overall Width - Metric
31 mm
Minimum Screw Closure Size
24 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
1 oz.
Bottle/Jar Shape
Square
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Closure Material
Phenolic
Includes Closure
Yes
Includes
Hazardous Communication Label and Tamper Evident Seal
Graduation Range
Not Specified
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
1 oz
Special Features
Square Shape Maximizes Storage Space
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Sampling
Basic Material
Glass
Closure Included
Yes
Closure Liner Material
Polyethylene
Graduated
No
Includes Label
Yes
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Clarity
Transparent
Body Material
Soda Lime Glass
Body Color
Clear
Closure Color
Black
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.