Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 16 oz, PK24

  • Mfr # W216882

  • Zoro # G5906704


product price: $94.49
/pk 24, $3.94/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216882
Zoro #
G5906704
UPC #
-
Country of Origin
United States

Dimensions

Diameter
68 mm
Width
68mm
Labware Screw Closure Size
48-400 mm
Labware Depth - Metric
68 mm
Depth
68mm
Labware Height - Metric
169 mm
Labware Width - Metric
68 mm
Height
169mm
Screw Closure Size
48-400 mm
Overall Width - Metric
68 mm
Body Diameter - Metric
68 mm
Mouth Size
Wide
Overall Depth - Metric
68 mm
Overall Height - Metric
167 mm
Minimum Screw Closure Size
48 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
16 oz.
Graduation Range
Not Specified
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Shape
Square
Labware Closure Liner Material
PTFE
Labware Body Color
Clear
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Labware Capacity - English
16 oz
Sterile/Non-Sterile
Non-Sterile
Special Features
Square Shape Maximizes Storage Space
Bottle Type
Sampling
Body Material
Soda Lime Glass
Includes Label
Yes
Closure Included
No
Clarity
Transparent
Closure Liner Material
No Closure
Graduated
No
Capacity - Metric
500 mL
Body Color
Clear
Capacity - English
16.9 fl oz
Closure Color
White
USP Specification
Type III
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 167 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 48-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.