Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 16 oz, PK40

  • Mfr # W216902

  • Zoro # G5911001


product price: $80.49
/pk 40, $2.01/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216902
Zoro #
G5911001
UPC #
-
Country of Origin
United States

Dimensions

Diameter
68 mm
Labware Width - Metric
68 mm
Labware Screw Closure Size
48-400 mm
Width
68mm
Labware Depth - Metric
68 mm
Labware Height - Metric
167 mm
Height
167mm
Depth
68mm
Screw Closure Size
48-400 mm
Body Diameter - Metric
68 mm
Minimum Screw Closure Size
48 mm
Overall Height - Metric
167 mm
Mouth Size
Wide
Overall Depth - Metric
68 mm
Overall Width - Metric
68 mm

Details

Item
Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
16 oz.
Labware Basic Material
Glass
Labware Body Color
Clear
Bottle/Jar Shape
Square
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Labware Capacity - English
16 oz
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Square Shape Maximizes Storage Space
Clarity
Transparent
Includes Label
Yes
Capacity - Metric
500 mL
Body Color
Clear
Graduated
No
Bottle Type
Sampling
Closure Included
No
Capacity - English
16.9 fl oz
Body Material
Soda Lime Glass
Closure Liner Material
No Closure
Basic Material
Glass
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 167 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 48-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Square Shape Maximizes Storage Space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.