Zoro Homepage

Square Bottle, 2 oz, PK240

  • Mfr # W216894

  • Zoro # G5986181


product price: $289.99
/pk 240, $1.21/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216894
Zoro #
G5986181
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Width
39mm
Depth
39mm
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
89 mm
Labware Depth - Metric
39 mm
Height
89mm
Labware Width - Metric
39 mm
Screw Closure Size
28-400 mm
Overall Width - Metric
39 mm
Overall Height - Metric
87 mm
Body Diameter - Metric
39 mm
Overall Depth - Metric
39 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
2 oz.
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Capacity - English
2 oz
Includes Closure
Yes
Labware Body Color
Clear
Bottle/Jar Shape
Square
Labware Body Material
Type III Soda Lime Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Square Shape Maximizes Storage Space
Graduated
No
Closure Included
No
Capacity - English
2 fl oz
Body Color
Clear
USP Specification
Type III
Includes Label
Yes
Clarity
Transparent
Bottle Type
Sampling
Basic Material
Glass
Capacity - Metric
60 mL
Closure Color
White
Closure Liner Material
No Closure
Body Material
Soda Lime Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 87 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.