Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 2 oz, PK240

  • Mfr # W216899

  • Zoro # G5927564


product price: $217.99
/pk 240, $0.91/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216899
Zoro #
G5927564
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Width - Metric
39 mm
Labware Height - Metric
87 mm
Width
39mm
Height
87mm
Labware Screw Closure Size
28-400 mm
Depth
39mm
Labware Depth - Metric
39 mm
Screw Closure Size
28-400 mm
Overall Height - Metric
87 mm
Overall Width - Metric
39 mm
Mouth Size
Wide
Overall Depth - Metric
39 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
2 oz.
Includes Closure
No
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
2 oz
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Color
Clear
Includes
Hazardous Communication Label and Tamper Evident Seal
Bottle/Jar Shape
Square
Special Features
Square Shape Maximizes Storage Space
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
No Closure
Basic Material
Glass
Graduated
No
Capacity - English
2 fl oz
Body Color
Clear
Clarity
Transparent
Includes Label
Yes
Closure Included
No
Capacity - Metric
60 mL
Body Material
Soda Lime Glass
Bottle Type
Sampling
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 87 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Square Shape Maximizes Storage Space, Shape French Square, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.