Zoro Homepage

Square Bottle, 2 oz, PK48

  • Mfr # W216873

  • Zoro # G5939893


product price: $68.69
/pk 48, $1.43/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216873
Zoro #
G5939893
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Height - Metric
89 mm
Labware Screw Closure Size
28-400 mm
Labware Width - Metric
39 mm
Width
39mm
Height
89mm
Depth
39mm
Labware Depth - Metric
39 mm
Screw Closure Size
28-400 mm
Mouth Size
Wide
Overall Height - Metric
87 mm
Minimum Screw Closure Size
28 mm
Overall Depth - Metric
39 mm
Overall Width - Metric
39 mm
Body Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
2 oz.
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Capacity - English
2 oz
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Square
Includes Closure
Yes
Labware Body Material
Type III Soda Lime Glass
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Basic Material
Glass
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Square Shape Maximizes Storage Space
Closure Liner Material
No Closure
USP Specification
Type III
Basic Material
Glass
Body Material
Soda Lime Glass
Capacity - Metric
60 mL
Capacity - English
2 fl oz
Body Color
Clear
Clarity
Transparent
Bottle Type
Sampling
Closure Included
No
Graduated
No
Includes Label
Yes
Closure Color
White

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 87 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.