Zoro Homepage

Square Bottle, 2 oz, PK48

  • Mfr # W216885

  • Zoro # G5906056


product price: $85.19
/pk 48, $1.77/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216885
Zoro #
G5906056
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Width - Metric
39 mm
Labware Screw Closure Size
28-400 mm
Labware Depth - Metric
39 mm
Labware Height - Metric
89 mm
Width
39mm
Depth
39mm
Height
89mm
Screw Closure Size
28-400 mm
Mouth Size
Wide
Overall Depth - Metric
39 mm
Overall Width - Metric
39 mm
Overall Height - Metric
87 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
2 oz.
Labware Body Color
Clear
Includes Closure
Yes
Graduation Range
Not Specified
Bottle/Jar Shape
Square
Labware Capacity - English
2 oz
Labware Closure Liner Material
Rubber
Labware Closure Material
Phenolic
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Square Shape Maximizes Storage Space
Capacity - English
2 fl oz
Body Material
Soda Lime Glass
Capacity - Metric
60 mL
USP Specification
Type III
Basic Material
Glass
Bottle Type
Sampling
Closure Liner Material
No Closure
Closure Included
No
Graduated
No
Includes Label
Yes
Closure Color
Black
Body Color
Clear
Clarity
Transparent
Numbers of Bottles Included
48

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 87 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.