Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 4 oz, PK120

  • Mfr # W216895

  • Zoro # G5911114


product price: $155.99
/pk 120, $1.30/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216895
Zoro #
G5911114
UPC #
-
Country of Origin
India

Dimensions

Diameter
45 mm
Labware Width - Metric
45 mm
Labware Depth - Metric
45 mm
Width
45mm
Height
113mm
Labware Height - Metric
113 mm
Labware Screw Closure Size
33-400 mm
Depth
45mm
Screw Closure Size
33-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
33 mm
Overall Width - Metric
45 mm
Body Diameter - Metric
45 mm
Overall Height - Metric
111 mm
Overall Depth - Metric
45 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
4 oz.
Labware Closure Color
White Clear
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
4 oz
Includes Closure
Yes
Labware Body Color
Clear
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Basic Material
Glass
Bottle/Jar Shape
Square
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Special Features
Square Shape Maximizes Storage Space
Sterile/Non-Sterile
Non-Sterile
Includes Label
Yes
Closure Color
White
Bottle Type
Sampling
Graduated
No
Body Material
Soda Lime Glass
USP Specification
Type III
Basic Material
Glass
Closure Included
No
Body Color
Clear
Capacity - English
4 fl oz
Closure Liner Material
No Closure
Capacity - Metric
125 mL
Clarity
Transparent

Description

Bottle, Body Color Clear, Body Diameter - Metric 45 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 111 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.