Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 4 oz, PK120

  • Mfr # W216900

  • Zoro # G5955022


product price: $119.99
/pk 120, $1.00/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216900
Zoro #
G5955022
UPC #
-
Country of Origin
India

Dimensions

Diameter
45 mm
Labware Width - Metric
45 mm
Labware Screw Closure Size
33-400 mm
Depth
45mm
Height
111mm
Width
45mm
Labware Height - Metric
111 mm
Labware Depth - Metric
45 mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
45 mm
Minimum Screw Closure Size
33 mm
Overall Depth - Metric
45 mm
Overall Height - Metric
111 mm
Mouth Size
Wide
Overall Width - Metric
45 mm

Details

Item
Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
4 oz.
Includes Closure
No
Bottle/Jar Shape
Square
Labware Body Color
Clear
Labware Capacity - English
4 oz
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Square Shape Maximizes Storage Space
Includes Label
Yes
Bottle Type
Sampling
Capacity - English
4 fl oz
Capacity - Metric
125 mL
Clarity
Transparent
Basic Material
Glass
USP Specification
Type III
Closure Included
No
Graduated
No
Body Material
Soda Lime Glass
Body Color
Clear
Closure Liner Material
No Closure

Description

Bottle, Body Color Clear, Body Diameter - Metric 45 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 111 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Square Shape Maximizes Storage Space, Shape French Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.