Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 4 oz, PK24

  • Mfr # W216880

  • Zoro # G5965023


product price: $54.59
/pk 24, $2.27/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216880
Zoro #
G5965023
UPC #
-
Country of Origin
India

Dimensions

Diameter
45 mm
Labware Depth - Metric
45 mm
Height
113mm
Labware Width - Metric
45 mm
Labware Height - Metric
113 mm
Depth
45mm
Labware Screw Closure Size
33-400 mm
Width
45mm
Screw Closure Size
33-400 mm
Mouth Size
Wide
Overall Height - Metric
111 mm
Overall Depth - Metric
45 mm
Body Diameter - Metric
45 mm
Minimum Screw Closure Size
33 mm
Overall Width - Metric
45 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
4 oz.
Labware Closure Liner Material
PTFE
Bottle/Jar Shape
Square
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Labware Capacity - English
4 oz
Labware Closure Color
White Clear
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Square Shape Maximizes Storage Space
Clarity
Transparent
Bottle Type
Sampling
Body Material
Soda Lime Glass
USP Specification
Type III
Closure Included
No
Capacity - English
4 fl oz
Graduated
No
Closure Liner Material
No Closure
Closure Color
White
Body Color
Clear
Capacity - Metric
125 mL
Basic Material
Glass
Includes Label
Yes

Description

Bottle, Body Color Clear, Body Diameter - Metric 45 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 111 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.