Zoro Homepage

Square Bottle, .5 oz, PK48

  • Mfr # W216871

  • Zoro # G5995805


product price: $64.49
/pk 48, $1.34/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216871
Zoro #
G5995805
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26 mm
Width
26mm
Labware Width - Metric
26 mm
Labware Screw Closure Size
20-400 mm
Height
64mm
Depth
26mm
Labware Height - Metric
64 mm
Labware Depth - Metric
26 mm
Screw Closure Size
20-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
20 mm
Overall Width - Metric
27 mm
Overall Depth - Metric
27 mm
Body Diameter - Metric
26 mm
Overall Height - Metric
66 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
0.5 oz.
Graduation Range
Not Specified
Bottle/Jar Shape
Square
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Labware Body Color
Clear
Labware Capacity - English
0.5 oz
Labware Basic Material
Glass
Includes Closure
Yes
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Body Material
Type III Soda Lime Glass
Special Features
Square Shape Maximizes Storage Space
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Capacity - Metric
15 mL
Capacity - English
0.5 fl oz
Closure Color
White
Includes Label
Yes
Closure Liner Material
Polyvinyl
Body Color
Clear
Body Material
Soda Lime Glass
Clarity
Transparent
USP Specification
Type III
Graduated
No
Basic Material
Glass
Bottle Type
Sampling

Description

Bottle, Body Color Clear, Body Diameter - Metric 26 mm, Bottle Type Sampling, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 66 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 20-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.