Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bottle, 8 oz, PK24

  • Mfr # W216887

  • Zoro # G7477066


product price: $75.39
/pk 24, $3.14/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216887
Zoro #
G7477066
UPC #
-
Country of Origin
United States

Dimensions

Diameter
56 mm
Width
56mm
Height
139mm
Labware Width - Metric
56 mm
Labware Depth - Metric
56 mm
Labware Screw Closure Size
43-400 mm
Depth
56mm
Labware Height - Metric
139 mm
Screw Closure Size
43-400 mm
Overall Width - Metric
56 mm
Overall Height - Metric
137 mm
Overall Depth - Metric
56 mm
Mouth Size
Wide
Body Diameter - Metric
56 mm
Minimum Screw Closure Size
43 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
8 oz.
Graduation Range
Not Specified
Includes
Hazardous Communication Label and Tamper Evident Seal
Includes Closure
Yes
Labware Closure Liner Material
Rubber
Bottle/Jar Shape
Square
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Closure Material
Phenolic
Labware Capacity - English
8 oz
Special Features
Square Shape Maximizes Storage Space
Sterile/Non-Sterile
Non-Sterile
Body Material
Soda Lime Glass
Closure Included
Yes
Capacity - English
8 fl oz
Clarity
Transparent
Includes Label
Yes
Closure Color
Black
Basic Material
Glass
USP Specification
Type III
Capacity - Metric
250 mL
Closure Liner Material
Rubber
Bottle Type
Sampling
Graduated
No
Body Color
Clear

Description

Bottle, Body Color Clear, Body Diameter - Metric 56 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 43-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.