Zoro Homepage

Square Bottle, 8 oz, PK84

  • Mfr # W216896

  • Zoro # G5870313


product price: $180.99
/pk 84, $2.15/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216896
Zoro #
G5870313
UPC #
-
Country of Origin
United States

Dimensions

Diameter
56 mm
Height
139mm
Labware Width - Metric
56 mm
Labware Screw Closure Size
43-400 mm
Width
56mm
Depth
56mm
Labware Height - Metric
139 mm
Labware Depth - Metric
56 mm
Screw Closure Size
43-400 mm
Mouth Size
Wide
Overall Width - Metric
56 mm
Minimum Screw Closure Size
43 mm
Overall Height - Metric
137 mm
Overall Depth - Metric
56 mm
Body Diameter - Metric
56 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
8 oz.
Labware Basic Material
Glass
Labware Capacity - English
8 oz
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Color
White Clear
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Bottle/Jar Shape
Square
Special Features
Square Shape Maximizes Storage Space
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Body Material
Soda Lime Glass
USP Specification
Type III
Bottle Type
Sampling
Body Color
Clear
Closure Color
White
Basic Material
Glass
Closure Included
No
Includes Label
Yes
Capacity - English
8 fl oz
Closure Liner Material
No Closure
Graduated
No
Capacity - Metric
250 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 56 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 43-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.