Zoro Homepage

Square Bottle, 8 oz, PK84

  • Mfr # W216901

  • Zoro # G5897062


product price: $118.99
/pk 84, $1.42/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216901
Zoro #
G5897062
UPC #
-
Country of Origin
United States

Dimensions

Diameter
56 mm
Width
56mm
Labware Width - Metric
56 mm
Labware Height - Metric
137 mm
Labware Depth - Metric
56 mm
Depth
56mm
Height
137mm
Labware Screw Closure Size
43-400 mm
Screw Closure Size
43-400 mm
Body Diameter - Metric
56 mm
Minimum Screw Closure Size
43 mm
Mouth Size
Wide
Overall Depth - Metric
56 mm
Overall Height - Metric
137 mm
Overall Width - Metric
56 mm

Details

Item
Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
8 oz.
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Shape
Square
Labware Capacity - English
8 oz
Includes Closure
No
Graduation Range
Not Specified
Special Features
Square Shape Maximizes Storage Space
Sterile/Non-Sterile
Non-Sterile
Body Material
Soda Lime Glass
Bottle Type
Sampling
Includes Label
Yes
Closure Included
No
Clarity
Transparent
Graduated
No
Capacity - Metric
250 mL
Closure Liner Material
No Closure
Body Color
Clear
Capacity - English
8 fl oz
Basic Material
Glass
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 56 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 43-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Square Shape Maximizes Storage Space, Shape French Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.