Zoro Homepage

Standard Clear Wide Mouth bottle, 1, PK 24

  • Mfr # W216931

  • Zoro # G016484693


product price: $114.99
/pk 24, $4.79/ea
Free Shipping & Returns

Key Features

Height
133 mm
Color
Clear
Capacity
500 mL
Material
Type III Soda Lime
Outside Dia.
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216931
Zoro #
G016484693
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
133 mm
Outside Dia.
79 mm

Details

Item
Standard Clear Wide Mouth bottle
Color
Clear
Capacity
500 mL
Material
Type III Soda Lime
Cap Material
PP

Description

Standard Clear Wide Mouth bottle, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.