Stopper, 8.38 mm H, Silicone, PK1000
- Mfr # 224100-178
- Zoro # G022657180
product price:Â
$
712.99
/pk of 1000, $0.71/ea
Free Shipping & Returns
Key Features
For Labware Type
Seals and Glass Vial
Stopper Size
20
Color
Colorless
Material
Silicone
Bottom Diameter
13.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 224100-178
- Zoro #
- G022657180
- UPC #
- -
- Country of Origin
- United States
- For Labware Type
- Seals and Glass Vial
- Color
- Colorless
- Item
- Stopper
- Material
- Silicone
- Product Type
- Stopper
- Standards
- EP 3.2.1, USP Less Than381 Greater Than
- Resists
- Alcohols, Bases, Moisture
- Autoclavable
- Yes
- Shell Material
- Silicone
- Wire Color
- Colorless
- Traction Material
- Silicone
Dimensions
- Stopper Size
- 20
- Bottom Diameter
- 13.1 mm
- Hole Diameter
- 0 mm
- Overall Height
- 8.38 mm
- Top Diameter
- 20 mm
Description
Stopper, Stopper Size 20, Screw Closure Size Not Applicable, Bottom Diameter 13.1 mm, Top Diameter 20 mm, Overall Height 8.38 mm, Material Silicone, Product Type Stopper, Color Colorless, Autoclavable Yes, Number of Holes 0, Standards EP 3.2.1, USP less than 381 greater than , Resists Alcohols, Bases, Moisture, For Labware Type Seals and Glass Vial, Hole Diameter 0 mm, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.