Shop WHEATON
See all product information
Create Account
StorageBox, 5-1/8"W, Fiberboard, PK15
- Mfr # W651601
- Zoro # G4502145
product price:Â
$
138.99
/pk of 15, $9.27/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/8 in
Material
Fiberboard
Overall Height
1.75 in
Overall Length
5 1/8 in
Max. Temp. Rating
-196 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W651601
- Zoro #
- G4502145
- UPC #
- -
- Country of Origin
- United States
- Item
- Storage Box
- Material
- Fiberboard
- Holds
- 1-2 mL Vials
- Max. Temp. Rating
- -196 Degrees C
- Color
- Yellow
- Product Type
- Storage Box
- Compatible Manufacturer Model Number
- W985850,W985851,W985852,W985853,W985860,W985861,W985862,W985863,W985864,W985865,W985866,W985867,W985867-100,W985868,W985869,W985870,W985871,W985872,W985874,W985881,W985900,W985901,W985902,W985903,W985910,W985911,W985912,W985913,W985914,W985915,W985916,W985917,W985918,W985919,W985920,W985921,W985922,W985923,W985924,W985925
- Compatible Product Type
- DWK Cyrogenic Vials
- Shell Material
- Fiberboard
- Traction Material
- Fiberboard
Dimensions
- Overall Width
- 5 1/8 in
- Overall Height
- 1.75 in
- Overall Length
- 5 1/8 in
- Wire Rope Length
- 130 mm
- Length
- 5 1/8 in
Description
Cryogenic Vial Freezer Box, Corrugated Chipboard, Yellow, Overall Height 1-3/4 In., Overall Width 5 In., Overall Length 5 In.Holds 1-2 mL VialsMax. Temp. Rating -196 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.