Zoro Homepage

Straight Plug Stopper, Gray, PK1000

  • Mfr # 224100-072

  • Zoro # G9186549


product price: $865.99
/pk 1000, $0.87/ea
Free Shipping & Returns

Key Features

Special Features
Low Particulate Content and Low Level of Extractables, Provides Maximum Sealing for Vials with Straight Wall Glass Finish
Color
Gray
Material of Construction
Chlorobutyl/Isoprene
Liner
PTFE/Butyl
Neck Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224100-072
Zoro #
G9186549
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
13 mm

Details

Item
Stopper
Special Features
Low Particulate Content and Low Level of Extractables, Provides Maximum Sealing for Vials with Straight Wall Glass Finish
Color
Gray
Material of Construction
Chlorobutyl/Isoprene
Liner
PTFE/Butyl
Liner Material
PTFE/Butyl
Product Type
Wafer Stopper
For Labware Type
Bottles, Vials
Material
Chlorobutyl/Rubber, FEP Faced

Description

Stopper, Neck Size 13 mm, Material Chlorobutyl/Rubber, FEP Faced, Product Type Wafer Stopper, Color Gray, Special Features Low Particulate Content and Low Level of Extractables, Provides Maximum Sealing for Vials with Straight Wall Glass Finish, For Labware Type Bottles, Vials, Liner Material PTFE/Butyl, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.