Zoro Homepage

Straight Plug Stopper, Gray, PK1000

  • Mfr # 224100-175

  • Zoro # G9186530


product price: $1,146.99
/pk 1000, $1.15/ea
Free Shipping & Returns

Key Features

Color
Gray
Material of Construction
Chlorobutyl/Isoprene
Autoclavable
Yes
Liner
PTFE/Butyl
Neck Size
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224100-175
Zoro #
G9186530
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
20 mm

Details

Item
Stopper
Color
Gray
Material of Construction
Chlorobutyl/Isoprene
Autoclavable
Yes
Liner
PTFE/Butyl
Liner Material
PTFE/Butyl
Product Type
Stopper
Material
Chlorobutyl-Isoprene Blend, FEP Faced
For Labware Type
Vials

Description

Stopper, Neck Size 20 mm, Material Chlorobutyl-Isoprene Blend, FEP Faced, Product Type Stopper, Color Gray, Autoclavable Yes, Special Features Not Applicable, For Labware Type Vials, Liner Material PTFE/Butyl, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.