
Straight Sided Jar, White Polypropy, PK 12
Mfr # W217908
Zoro # G016484662
product price: $78.89
/pk 12, $6.57/ea
Free Shipping & Returns
Key Features
Height
94 mm
Cap Material
PP
Outside Dia.
75 mm
Capacity
250 mL
Material
Type III Soda Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W217908
Zoro #
G016484662
UPC #
-
Country of Origin
Germany
Dimensions
Height
94 mm
Outside Dia.
75 mm
Details
Item
Straight Sided Jar
Cap Material
PP
Capacity
250 mL
Material
Type III Soda Lime
Color
Amber
Description
Straight Sided Jar, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.