Zoro Homepage

Straw Tips, Polypropylene, 109mm L, PK100

  • Mfr # 851344

  • Zoro # G4669725


product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns

Key Features

Size
109mm
Material
Polypropylene
Resolution
Model 810 1:10
Sterility
Sterile
Capacity - Maximum
1.1 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851344
Zoro #
G4669725
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
109mm
Overall Diameter
4 mm

Details

Material
Polypropylene
Resolution
Model 810 1:10
Item
Micropipettor
Sterility
Sterile
Capacity - Maximum
1.1 mL
Compatible Product Type
Socorex Pipette

Description

Pipette Straw Tips,Size 109mm,Polypropylene,Resolution Model 810 1:10,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.