Zoro Homepage

Syringe, Luer, Dosys 155, 1mL, PK3

  • Mfr # W851000

  • Zoro # G7094297


product price: $66.59
/pk 3, $22.20/ea

Key Features

Material
Borosilicate Glass
Capacity
1 mL
Type
Luer, Dosys 155
Body Material
Borosilicate Glass
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W851000
Zoro #
G7094297
UPC #
-
Country of Origin
Switzerland

Details

Item
Syringe
Material
Borosilicate Glass
Capacity
1 mL
Type
Luer, Dosys 155
Body Material
Borosilicate Glass
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Capacity - Metric
1 mL
Reusable
Reusable
Maximum Graduation - Metric
1 mL
Barrel Material
Borosilicate Glass
Includes Graduations
Yes
Syringe Type
Glass Luer
Minimum Graduation - Metric
0.1 mL
Capacity - English
0.033 fl oz

Description

Syringe, Capacity - Metric 1 mL, Syringe Type Glass Luer, Barrel Material Borosilicate Glass, Capacity - English 0.033 fl oz, Includes Graduations Yes, Reusable Reusable, Material Borosilicate Glass, Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F, Maximum Graduation - Metric 1 mL, Minimum Graduation - Metric 0.1 mL, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.