Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syringe, Luer, Dosys 155, 20mL, PK2

  • Mfr # W851006

  • Zoro # G7097641


product price: $67.89
/pk 2, $33.95/ea

Key Features

Material
Borosilicate Glass
Capacity
20 mL
Type
Luer, Dosys 155
Body Material
Borosilicate Glass
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W851006
Zoro #
G7097641
UPC #
-
Country of Origin
Switzerland

Details

Item
Syringe
Material
Borosilicate Glass
Capacity
20 mL
Type
Luer, Dosys 155
Body Material
Borosilicate Glass
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Capacity - Metric
20 mL
Maximum Graduation - Metric
20 mL
Barrel Material
Borosilicate Glass
Minimum Graduation - Metric
1 mL
Includes Graduations
Yes
Graduation Increments - Metric
1 mL
Syringe Type
Glass Luer
Reusable
Reusable
Capacity - English
0.67 fl oz

Description

Syringe, Capacity - Metric 20 mL, Syringe Type Glass Luer, Barrel Material Borosilicate Glass, Capacity - English 0.67 fl oz, Includes Graduations Yes, Reusable Reusable, Material Borosilicate Glass, Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F, Graduation Increments - Metric 1 mL, Maximum Graduation - Metric 20 mL, Minimum Graduation - Metric 1 mL, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.