Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syringe, Luer, Dosys 155, 5mL, PK3

  • Mfr # W851002

  • Zoro # G7071373


product price: $59.49
/pk 3, $19.83/ea

Key Features

Material
Borosilicate Glass
Capacity
5 mL
Type
Luer, Dosys 155
Body Material
Borosilicate Glass
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W851002
Zoro #
G7071373
UPC #
-
Country of Origin
United States

Details

Item
Syringe
Material
Borosilicate Glass
Capacity
5 mL
Type
Luer, Dosys 155
Body Material
Borosilicate Glass
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Includes Graduations
Yes
Maximum Graduation - Metric
5 mL
Graduation Increments - Metric
0.2 mL
Capacity - English
0.16 fl oz
Minimum Graduation - Metric
0.2 mL
Barrel Material
Borosilicate Glass
Capacity - Metric
5 mL
Reusable
Reusable
Syringe Type
Glass Luer

Description

Syringe, Capacity - Metric 5 mL, Syringe Type Glass Luer, Barrel Material Borosilicate Glass, Capacity - English 0.16 fl oz, Includes Graduations Yes, Reusable Reusable, Material Borosilicate Glass, Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F, Graduation Increments - Metric 0.2 mL, Maximum Graduation - Metric 5 mL, Minimum Graduation - Metric 0.2 mL, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.