Zoro Homepage

Tapered Tissue Grinder, 15mL, PK2

  • Mfr # 358144

  • Zoro # G5875983


product price: $122.99
/pk 2, $61.50/ea
Free Shipping & Returns

Key Features

Size
15 mL
Tube Material
Borosilicate Glass
Pestle Material
PTFE
Capacity
15 mL
Tube Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358144
Zoro #
G5875983
UPC #
-
Country of Origin
Mexico

Dimensions

Size
15 mL
Tube Length
4 1/2 in
Tube Dia.
18 mm
Tube Diameter
3/4 in

Details

Item
Tapered Tissue Grinder
Tube Material
Borosilicate Glass
Pestle Material
PTFE
Capacity
15 mL
Product Type
Tapered Tissue Grinder

Description

Tapered Tissue Grinder, Capacity 15mL, Size 15mL, Tube Material Low extractable borosilicate glass, Tube Length 114mm, Tube Dia. 18mm, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.