Zoro Homepage

Tapered Tissue Grinder, 1mL

  • Mfr # 358103

  • Zoro # G5885634


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Size
1 mL
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
1 mL
Tube Dia.
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358103
Zoro #
G5885634
UPC #
-
Country of Origin
Mexico

Dimensions

Size
1 mL
Tube Dia.
11 mm
Tube Length
1 7/8 in
Pestle Length
5 in
Tube Diameter
3/8 in

Details

Item
Tapered Tissue Grinder
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
1 mL
Product Type
Tapered Tissue Grinder

Description

Tapered Tissue Grinder, Capacity 1mL, Size 1mL, Tube Material Low Extractable Borosilicate Glass, Tube Length 49mm, Tube Dia. 11mm, Pestle Material Low Extractable Borosilicate Glass, Pestle Length 130mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.