Zoro Homepage

Tapered Tissue Grinder, 3mL, PK2

  • Mfr # 358135

  • Zoro # G5998632


product price: $157.99
/pk 2, $79.00/ea
Free Shipping & Returns

Key Features

Size
3 mL
Tube Material
Borosilicate Glass
Pestle Material
PTFE
Capacity
3 mL
Pestle Length
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358135
Zoro #
G5998632
UPC #
-
Country of Origin
United States

Dimensions

Size
3 mL
Pestle Length
8 3/4 in

Details

Item
Tapered Tissue Grinder
Tube Material
Borosilicate Glass
Pestle Material
PTFE
Capacity
3 mL
Product Type
Tapered Tissue Grinder

Description

Tapered Tissue Grinder, Capacity 3mL, Size 3mL, Tube Material Low extractable borosilicate glass, Pestle Material PTFE, Pestle Length 220mm, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.