Zoro Homepage

Tapered Tissue Grinder, 5mL, PK2

  • Mfr # 358110

  • Zoro # G6033273


product price: $159.99
/pk 2, $80.00/ea
Free Shipping & Returns

Key Features

Size
5 mL
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
5 mL
Tube Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358110
Zoro #
G6033273
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5 mL
Tube Length
3 3/4 in
Tube Dia.
13 mm
Tube Diameter
1/2 in

Details

Item
Tapered Tissue Grinder
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
5 mL
Product Type
Tapered Tissue Grinder

Description

Tapered Tissue Grinder, Capacity 5mL, Size 5mL, Tube Material Low Extractable Borosilicate Glass, Tube Length 93mm, Tube Dia. 13mm, Pestle Material Low Extractable Borosilicate Glass, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.