Shop WHEATON
See all product information
Create Account
Tissue Grinder, 2 in L, PK2
- Mfr # 357422
- Zoro # G5967184
product price:Â
$
251.99
/pk of 2, $126.00/ea
Free Shipping & Returns
Key Features
Size
2 mL
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
2 mL
Pestle Length
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357422
- Zoro #
- G5967184
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Tissue Grinder
- Tube Material
- Borosilicate Glass
- Pestle Material
- Borosilicate Glass
- Capacity
- 2 mL
- Product Type
- Tenbroeck Tissue Grinder
Dimensions
- Size
- 2 mL
- Pestle Length
- 5 1/2 in
- Tube Dia.
- 11 mm
- Tube Length
- 2 in
- Tube Diameter
- 3/8 in
Description
Tenbroeck Tissue Grinder, Capacity 2mL, Size 2mL, Tube Material Low Extractable Borosilicate Glass, Tube Length 50mm, Tube Dia. 11mm, Pestle Material Low Extractable Borosilicate Glass, Pestle Length 140mm, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.