Tissue Grinder, SS, PK2
- Mfr # 357971
- Zoro # G5902732
product price:Â
$
188.99
/pk of 2, $94.50/ea
Free Shipping & Returns
Key Features
Size
10 mL
Tube Material
Stainless Steel
Pestle Material
PTFE/Stainless Steel
Capacity
10 mL
Pestle Length
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357971
- Zoro #
- G5902732
- UPC #
- -
- Country of Origin
- United States
- Item
- Tissue Grinder
- Tube Material
- Stainless Steel
- Pestle Material
- PTFE/Stainless Steel
- Capacity
- 10 mL
- Product Type
- Potter-Elvehjem Tissue Grinder
Dimensions
- Size
- 10 mL
- Pestle Length
- 8 1/2 in
Description
Potter-Elvehjen Tissue Grinder, Capacity 10mL, Size 10mL, Tube Material Low extractable borosilicate glass, Pestle Material PTFE/Stainless Steel, Pestle Length 219mm, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.