Tissue Storage Box, Cardboard, White, PK15
Mfr # W651610-W
Zoro # G9187687
product price: $114.99
/pk 15, $7.67/ea
Free Shipping & Returns
Key Features
Holds
Tissue Vials
Overall Width
130 mm
Overall Length
130 mm
Min. Temp. Rating
-196 Degrees C
Material
Fiberboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W651610-W
Zoro #
G9187687
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
130 mm
Overall Length
130 mm
Overall Height
26 mm
Tube Size
5 mL
Details
Item
Tissue Storage Box
Holds
Tissue Vials
Min. Temp. Rating
-196 Degrees C
Material
Fiberboard
Color
White
Autoclavable
No
Product Type
Tissue Storage Box
Number of Compartments
25
Compatible Product Type
Cryogenic Vials
Total Holding Capacity
25
Description
Item Tissue Storage Box, Number of Compartments 25, Autoclavable No, Material Fiberboard, White, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.