
VALUMETRIC Graduated Bottle, 1oz, N, PK 432
Mfr # W216989
Zoro # G516484674
product price: $353.99
/pk 432, $0.82/ea
Free Shipping & Returns
Key Features
Outside Dia.
34 mm
Capacity
30 mL
Height
68 mm
Color
Clear
Material
Type III Soda Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W216989
Zoro #
G516484674
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
34 mm
Height
68 mm
Details
Item
VALUMETRIC Graduated Bottle
Capacity
30 mL
Color
Clear
Material
Type III Soda Lime
Description
VALUMETRIC Graduated Bottle, Package Quantity 432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.