Zoro Homepage

VALUMETRIC Graduated Bottle, 1oz, PT, PK 48

  • Mfr # W216971

  • Zoro # G716484740


product price: $104.99
/pk 48, $2.19/ea
Free Shipping & Returns

Key Features

Capacity
30 mL
Cap Material
PP
Outside Dia.
34 mm
Height
68 mm
Material
Type III Soda Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216971
Zoro #
G716484740
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
34 mm
Height
68 mm

Details

Item
VALUMETRIC Graduated Bottle
Capacity
30 mL
Cap Material
PP
Material
Type III Soda Lime
Color
Clear

Description

VALUMETRIC Graduated Bottle, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.