Zoro Homepage

VALUMETRIC Graduated Bottle, 1oz, Ru, PK 48

  • Mfr # W216978

  • Zoro # G416484668


product price: $92.89
/pk 48, $1.94/ea
Free Shipping & Returns

Key Features

Capacity
30 mL
Height
68 mm
Cap Material
Black Phenolic
Color
Clear
Outside Dia.
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216978
Zoro #
G416484668
UPC #
-
Country of Origin
India

Dimensions

Height
68 mm
Outside Dia.
34 mm

Details

Item
VALUMETRIC Graduated Bottle
Capacity
30 mL
Cap Material
Black Phenolic
Color
Clear
Material
Type III Soda Lime

Description

VALUMETRIC Graduated Bottle, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.