
VALUMETRIC Graduated Bottle, 2oz, PE, PK 48
Mfr # W216977
Zoro # G816484596
product price: $105.99
/pk 48, $2.21/ea
Free Shipping & Returns
Key Features
Outside Dia.
43 mm
Capacity
60 mL
Material
Type III Soda Lime
Height
84 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W216977
Zoro #
G816484596
UPC #
-
Country of Origin
India
Dimensions
Outside Dia.
43 mm
Height
84 mm
Details
Item
VALUMETRIC Graduated Bottle
Capacity
60 mL
Material
Type III Soda Lime
Color
Clear
Cap Material
Black Phenolic
Description
VALUMETRIC Graduated Bottle, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.