
VALUMETRIC Graduated Bottle, 4oz, N, PK 144
Mfr # W216991
Zoro # G416484651
product price: $154.99
/pk 144, $1.08/ea
Free Shipping & Returns
Key Features
Capacity
125 mL
Material
Type III Soda Lime
Outside Dia.
52 mm
Height
103 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W216991
Zoro #
G416484651
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
52 mm
Height
103 mm
Details
Item
VALUMETRIC Graduated Bottle
Capacity
125 mL
Material
Type III Soda Lime
Color
Clear
Description
VALUMETRIC Graduated Bottle, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.