Zoro Homepage

VALUMETRIC Graduated Bottle, 4oz, Ru, PK 24

  • Mfr # W216980

  • Zoro # G116484616


product price: $65.79
/pk 24, $2.74/ea

Key Features

Capacity
125 mL
Height
103 mm
Material
Type III Soda Lime
Outside Dia.
52 mm
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216980
Zoro #
G116484616
UPC #
-
Country of Origin
United States

Dimensions

Height
103 mm
Outside Dia.
52 mm

Details

Item
VALUMETRIC Graduated Bottle
Capacity
125 mL
Material
Type III Soda Lime
Color
Clear
Cap Material
Black Phenolic

Description

VALUMETRIC Graduated Bottle, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.