
VALUMETRIC Graduated Bottle, 8oz, PT, PK 24
Mfr # W216974
Zoro # G216484721
product price: $107.99
/pk 24, $4.50/ea
Free Shipping & Returns
Key Features
Cap Material
PP
Outside Dia.
64 mm
Capacity
250 mL
Height
129 mm
Material
Type III Soda Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W216974
Zoro #
G216484721
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
64 mm
Height
129 mm
Details
Item
VALUMETRIC Graduated Bottle
Cap Material
PP
Capacity
250 mL
Material
Type III Soda Lime
Color
Clear
Description
VALUMETRIC Graduated Bottle, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.